Axle Stand Pair 3T
691.8503
- UNSPSC 24101612
06918503 961 1
06918503 961 1
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 4:18 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Load Capacity per Each | 3000/6600 kg/lbs |
| Min. Height | 285 mm |
| Max. Height | 425 mm |
| Material | Steel |
| Colour | Black, Red |
| Surface Area Width | 180 mm |
| Surface Area Length | 205 mm |
| Product Weight | 6400.000 g |
| EAN | 4062856411368 |